Shop All Ball Valves
Zoro Select
Manual 2-Way Ball Valve, NPT, 316 SS
Mfr # 06Q011N04034
Zoro # G105657328
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Body Material 316 Stainless Steel
- Body Style 2-Way
- Tube Size 3/4 in
- Ball Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06Q011N04034
- Zoro # G105657328
- UPC # 840280598220
- Country of Origin Multiple
- Category Ball Valves
Dimensions
Pipe Size | 3/4 in |
Tube Size | 3/4 in |
Overall Length | 2.32 in |
Handle Height | 1.73 in |
Connection Size - Side 2 | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Handle Length | 3.74 in |
Nominal Valve Size | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Water, Valve Construction One-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 1,000 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Standard Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS MFG.. WHT RND WD Toilet Seat (27EC 000)
- IRONWERKS DESIGNS 1/8" OD Compression Brass Hose Fitting, 10PK (BCU.1-8.10)
- LEGEND VALVE 1" GALVANIZED CROSS (352-375C)
- JMF COMP ADPTR 3/8""X1/4"" (4338463)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (G-PMFS-25)
- ZORO SELECT 1/4" FNPT PVC Ball Valve Inline (3992290)
- ZORO SELECT 1/4" FNPT x MNPT Brass Mini Ball Valve Inline (1PZB3)
- ZORO SELECT 1/8" FNPT x MNPT Brass Mini Ball Valve Inline (G-MVSP-18M)
- ZORO SELECT 1/2" FNPT Nickel Brass Ball Valve Inline (32J040)
- ZORO SELECT 1" Socket CPVC Ball Valve Union (4PGC6)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 2 pcs (10B016666RRSE)
- Zoro Select Ball Valves