Shop All Ball Valves
Zoro Select
Manual 2-Way Ball Valve, NPT, 316 SS
Mfr # 06Q011N04012
Zoro # G005657398
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Body Material 316 Stainless Steel
- Body Style 2-Way
- Tube Size 1/2 in
- Overall Length 2.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06Q011N04012
- Zoro # G005657398
- UPC # 840280598213
- Country of Origin Multiple
- Category Ball Valves
Dimensions
Pipe Size | 1/2 in |
Tube Size | 1/2 in |
Overall Length | 2.16 in |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Handle Length | 3.74 in |
Handle Height | 1.57 in |
Nominal Valve Size | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 1,000 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Standard Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Z1341XL-P34-PC - 3/4" FPT Wall Faucet (Z1341XL-P34-PC)
- CHICAGO FAUCET 8In Rigid / Swing Gooseneck Spout (GN8JKABCP)
- ZSI Cushion Clamp Strut Mount, Pipe S 1 1/2In (030NS034)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PMCD1703)
- ZORO SELECT 1/4" FNPT PVC Ball Valve Angle (6570190)
- ZORO SELECT 1-1/4" FNPT Brass Ball Valve Inline (107-816)
- ZORO SELECT 1/2" CTS CPVC Ball Valve Inline (107-123)
- ZORO SELECT 1-1/4" FNPT Brass Ball Valve Inline (107-826NL)
- ZORO SELECT 3/8" FNPT Chrome Brass Ball Valve Inline (107-822-CL)
- ZORO SELECT 1/8" FNPT x MNPT Brass Mini Ball Valve Inline (1PZB2)
- BONOMI 1/4" NPT Stainless Steel Ball Valve 3-Way (956N-1/4)
- Zoro Select Valves