Shop All Ball Valves
Zoro Select
Manual 2-Way Ball Valve, IPS, Brass
Mfr # 60011
Zoro # G3881593
original price:
$12.29
9% off
new price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material Brass
- Body Style Inline
- Tube Size 3/4"
- Valve Structure 2-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60011
- Zoro # G3881593
- UPC # 091712600114
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Tube Size | 3/4" |
Connection Size - Side 2 | 3/4 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Gas, Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 175 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material Brass, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 3/4 in, Valve Ways 2-Way, Seal Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect Coupling Jar (6-Pack), 6PK (FSBC126JR)
- ZORO SELECT 1/4" Low Lead Brass Nut (700261-04)
- THRIFCO PLUMBING Eljer Toilet Repair Flapper, White (4401254)
- BEHRINGER Tube Clamp Kit, Tube 1 1/8 In, Zinc-Plated (TW41125-PP)
- ZORO SELECT 3/8" FNPT Chrome Brass Ball Valve Inline (107-822-CP)
- ZORO SELECT 1/8" FNPT x MNPT Brass Mini Ball Valve Inline (G-MMFP-18)
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline (G-SSV-25)
- ZORO SELECT 1-1/4" FNPT x MNPT Chrome Brass Ball Valve Inline (G-KTCM-125NP)
- ZORO SELECT 5/8" Flare Brass Gas Ball Valve Inline (G-GBVF-58)
- ZORO SELECT 1/2" FNPT PVC Ball Valve Inline (107-133-NPG)
- LEGEND VALVE 3" S-1002 NO LEAD BALL VALVE (101-090NL)
- Zoro Select Ball Valves