Shop All File Folders
Zoro Select
Manila File Folder, Letter, 1/3Cut, PK100
Mfr # NAT00836
Zoro # G3448562
product price: $19.95
/pk 100, $0.20/ea
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Manila
- Material 11 pt. Manila
- Height 8 1/2 in
- Overall Width 11 in
- Paper Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # NAT00836
- Zoro # G3448562
- Country of Origin United States
- Category File Folders
Dimensions
Height | 8 1/2 in |
Overall Width | 11 in |
Paper Size | Letter |
Details
Item | File Folders |
Color | Manila |
Material | 11 pt. Manila |
Product Type | File Folders |
Description
File Folders, Height 8 1/2 in, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS 35mm Ring Binder Photo Storage Pages 4 x 6, Traditional clear side load, 11 14 x 8 18, 50PK (52564)
- JC TOYS Lots to Love® Babies, 14in, Hispanic Baby (16103)
- ZORO SELECT Reclosable Poly Bag Drawstring 18" x 15", Clear, Pk1000 (2EWG7)
- ZORO SELECT Tape Dispenser Blade, 1/64" H x 2-1/8" L (52WX74)
- ZORO SELECT Nature Saver Classification Folders, PK10 (NATSP17206)
- NATURE SAVER Nature Saver Top Tab Fstnr Folder5, PK25 (NATSP17215)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NAT95012)
- NATURE SAVER Nature Saver End Tab Folder, PK10 (NATSP17371)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NAT01058)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NATSP17221)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Yellow, Pk25 (UNV14119)
- Zoro Select File Folders