Shop All Toolholder Accessories
Zoro Select
Mandrel, M6, Steel
Mfr # NP850-204
Zoro # G1357903
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M6 Rivet Nuts
- Type M6
- Rivet Tool Type Mandrel
- For Rivet Nut Thread Size M6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # NP850-204
- Zoro # G1357903
- Country of Origin Spain
- Category Toolholder Accessories
Dimensions
For Rivet Nut Thread Size | M6 |
Compatible Thread Size | M6 |
Details
Item | Mandrel |
For Use With | M6 Rivet Nuts |
Type | M6 |
Rivet Tool Type | Mandrel |
Material | Steel |
Accessory Type | Mandrel |
Product Type | Mandrel |
System of Measurement | Metric |
Compatible Tool Type | Mandrel |
Thread Type | Metric |
Description
Mandrel, Product Type Mandrel, Compatible Tool Type Mandrel, Compatible Thread Size M6, Material Steel, System of Measurement Metric, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4" Drive Impact Extension (6900)
- GEARWRENCH 3/8" Drive Flex Handle/Breaker Bar 18" (87802)
- OSG 15/64" Cobalt Black/Gold 130 Deg. Jobber Length Drill Bit (15234405)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Offset: 0.060" (IAT-2000-10X)
- PARLEC Retention Knob, ANSI/ISO, 5/8-11, 45 Deg (40NTRK)
- TAPMATIC Back Jaw, 0.152 sq. in. to 0.442 sq. in. (50716)
- SCHUNK Soft Top Jaw Set, 2.56 in. H, PK3 (0164113)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg, w/Hole (4008TRKC)
- J.W. WINCO Gn187.4-40-60-C-Ni Serrated Locking Plate (187.4-40-60-C-NI)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 480V (80.110.11.3)
- J.W. WINCO Mc-29-M8 Cylindrical Handle Plastic (6136050)
- Zoro Select Toolholder Accessories