Shop All Toolholder Accessories
Zoro Select
Mandrel, M4, Steel
Mfr # NP850-202
Zoro # G0490777
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M4 Rivet Nuts
- Type M4
- Rivet Tool Type Mandrel
- Material Steel
- For Rivet Nut Thread Size M4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # NP850-202
- Zoro # G0490777
- Country of Origin Spain
- Category Toolholder Accessories
Dimensions
For Rivet Nut Thread Size | M4 |
Compatible Thread Size | M4 |
Details
Item | Mandrel |
For Use With | M4 Rivet Nuts |
Type | M4 |
Rivet Tool Type | Mandrel |
Material | Steel |
Accessory Type | Mandrel |
System of Measurement | Metric |
Compatible Tool Type | Mandrel |
Thread Type | Metric |
Product Type | Mandrel |
Description
Mandrel, Product Type Mandrel, Compatible Tool Type Mandrel, Compatible Thread Size M4, Material Steel, System of Measurement Metric, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Die Item, 5/16"-24 Die Thread, 1-1/2" W (2706600)
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 14mm Universal Joint Socket, Chrome (D008714)
- CHANNELLOCK 36 In. Jobsite Toolbox (SP19103)
- PROTO 1/4" Drive, Metric 11mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4711MCF)
- HUOT Tool Safety Cover, 14x5x14 In, Clear (14001)
- KIPP COUPLING SPIDER SPIELFREI GR.48, 98 Shore A, 525, POLYURETHANE, RED (K1896.4898)
- PARLEC Collet Wrench, Pin Spanner, ER25 (25ERNW)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- TECHNIKS Retention Knob, 11mm, BT30, M12, 45 deg. (17801)
- SCHUNK Hard Top Jaw Set, 2.28 in. H, PK3 (0138117)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 (TG8MDP1)
- Zoro Select Toolholder Accessories