Shop All Thread Insert Tools
Zoro Select
Mandrel, Coarse, M5, For Use With 5TUW4
Mfr # 5PWX9
Zoro # G2022736
original price:
$5.49
47% off
new price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size M5
- Application Replacement Riveter Accessory Used in with Rivet Tools to Efficiently Fasten Metals/Canvas/Plastic
- Thread Type Coarse
- Size 5mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5PWX9
- Zoro # G2022736
- UPC # 190735870488
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | M5 |
Size | 5mm |
Compatible Thread Size | M5 |
Details
Item | Mandrel |
Application | Replacement Riveter Accessory Used in with Rivet Tools to Efficiently Fasten Metals/Canvas/Plastic |
Thread Type | Coarse |
Material | Steel |
For Use With | 5TUW4 |
Construction | Steel |
Shop By | Closeouts |
Product Type | Mandrel |
System of Measurement | Metric |
Compatible Tool Type | Mandrel |
Description
Mandrel, Product Type Mandrel, Compatible Tool Type Mandrel, Compatible Thread Size M5, Material Steel, System of Measurement Metric, Compatible with Grainger Part Number 5TUW4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Drawer Liner, Black, 3 PCS, Polyester (84260)
- GEARWRENCH 1/4" Drive 12 Point Standard SAE Socket 1/4" (80212)
- MILWAUKEE TOOL SHOCKWAVE Hex Security Insert Bit Set - 7PC (48-32-4619)
- MILWAUKEE TOOL M18 Compact Brushless 1/4 Hex Impact Driver Kit (3650-22CT)
- ZORO SELECT Mandrel, Coarse, 8-32, Use With 5TUW7 (5PWZ7)
- ZORO SELECT Thread Insert Tool, Steel, 3 3/4" L (217-072558)
- ZORO SELECT Hand Tool, 10-24 & 10-32, 2.50in, RNHT (RNHT-#10KIT)
- ZORO SELECT Mandrel, Coarse, 10-32, For Use With 5TUR2 (5TUV5)
- ZORO SELECT Hand Tool, 8-32, 2.50in, RNHT (RNHT-0832)
- ZORO SELECT Insert Install Tool, Prewinder, M8 x 1.25 (3520-8.00HIP)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M3X0.5 (7751-3)
- Zoro Select Thread Insert Tools