Shop All Thread Insert Tools
Zoro Select
Mandrel, Coarse, M4, For Use With 5TUW4
Mfr # 5TUX1
Zoro # G1215785
original price:
$5.59
48% off
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size M4
- Application Replacement Riveter Accessory Used in with Rivet Tools to Efficiently Fasten Metals/Canvas/Plastic
- Construction Steel
- For Use With 5TUW4
- Size 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5TUX1
- Zoro # G1215785
- UPC # 190735873694
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | M4 |
Size | 4mm |
Compatible Thread Size | M4 |
Details
Item | Mandrel |
Application | Replacement Riveter Accessory Used in with Rivet Tools to Efficiently Fasten Metals/Canvas/Plastic |
Construction | Steel |
For Use With | 5TUW4 |
Material | Steel |
Thread Type | Coarse |
Shop By | Closeouts |
Product Type | Mandrel |
System of Measurement | Metric |
Compatible Tool Type | Mandrel |
Description
Mandrel, Product Type Mandrel, Compatible Tool Type Mandrel, Compatible Thread Size M4, Material Steel, System of Measurement Metric, Compatible with Grainger Part Number 5TUW4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 1/8 (16W807)
- PROTO 1" Drive, 2 1/4 in Groove dia, 2.46 Hub dia SAE Socket (JRR10036)
- PROTO 3/4 in Drive Impact Socket 2 in Size 6 pt Standard Depth, Black Oxide (J07532)
- TOMAHAWK POWER Honda Concrete Power Screed with 12ft & 8ft Magnesium Aluminum Boards (TVSA-H + TSB8-P + TSB12-P)
- ZORO SELECT Internal thread repair tool with 1-1/4 - 2-1/8" capacity (NES25)
- ZORO SELECT Head Set, 3/8-16, 2.5in, FLEX-5P/S (FL5-HS-3716)
- ZORO SELECT Insert Install Tool, Size 1 In (5XA47)
- ZORO SELECT Mandrel, Coarse, 10-24, For Use With 5TUW5 (5PWY3)
- ZORO SELECT External thread repair tool with 11/16 - 1-1/2" capacity (NES2)
- ZORO SELECT Head Set, 1/4-20, 2.00 in., DRHT/DLHT (MHS-2520)
- AVK Plier Tool, 6-32 to 3/8-16 and M4 to M10 (AA170)
- Zoro Select Fastening Tools