Shop All Thread Insert Tools
Zoro Select
Mandrel, Coarse, 8-32, Use With 5TUW7
Mfr # 5PWZ7
Zoro # G0874011
original price:
$5.15
5% off
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 8-32
- Application Replacement Riveter Accessory Used in with Rivet Tools to Efficiently Fasten Metals/Canvas/Plastic
- For Use With 5TUW7
- Size 8-32
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5PWZ7
- Zoro # G0874011
- UPC # 190735870662
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 8-32 |
Size | 8-32 |
Compatible Thread Size | #8-32 |
Details
Item | Mandrel |
Application | Replacement Riveter Accessory Used in with Rivet Tools to Efficiently Fasten Metals/Canvas/Plastic |
For Use With | 5TUW7 |
Construction | Steel |
Thread Type | Coarse |
Material | Steel |
Product Type | Mandrel |
Compatible Tool Type | Mandrel |
System of Measurement | Inch |
Description
Mandrel, Product Type Mandrel, Compatible Tool Type Mandrel, Compatible Thread Size #8-32, Material Steel, System of Measurement Inch, Compatible with Grainger Part Number 5TUW7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2516S)
- SUPERCUT 65.5-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade (369588)
- WESTWARD 3/8" Drive, Metric 15mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR51)
- OSG Spiral Flute Tap, Plug 0 Flutes (1432005)
- ZORO SELECT Internal thread repair tool with 3-3/4 - 4-1/4" capacity (NES29)
- ZORO SELECT Head Set, 8-32, 1.50in, SSG-801 (HS-0832)
- ZORO SELECT Hand Tool, M5, 60mm, RNHT (RNHT-M5)
- ZORO SELECT Hand Tool, 3/8-16, 3/8-24, 2.50in, RNHT (RNHT-37 KIT)
- ZORO SELECT Hand Tool, Lever, 1/4, 5/16, 3/8, 1/2 NC (DLHT-I)
- ZORO SELECT Hand Tooll M8, 65mm, RNHT (RNHT-M8-KIT)
- ZORO SELECT Bushing/Mandrel, 10-24, For 5TUW2/5TUW3 (5PWZ2)
- Zoro Select Thread Insert Tools