Shop All Thread Insert Tools
Zoro Select
Mandrel, Coarse, 6-32, For Use With 5TUW7
Mfr # 5PWZ5
Zoro # G1736341
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 6-32
- Application Replacement Riveter Accessory Used in with Rivet Tools to Efficiently Fasten Metals/Canvas/Plastic
- Size 6-32
- Material Steel
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5PWZ5
- Zoro # G1736341
- UPC # 190735870648
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 6-32 |
Size | 6-32 |
Compatible Thread Size | #6-32 |
Details
Item | Mandrel |
Application | Replacement Riveter Accessory Used in with Rivet Tools to Efficiently Fasten Metals/Canvas/Plastic |
Material | Steel |
Thread Type | Coarse |
For Use With | 5TUW7 |
Construction | Steel |
Shop By | Closeouts |
Product Type | Mandrel |
System of Measurement | Inch |
Compatible Tool Type | Mandrel |
Description
Mandrel, Product Type Mandrel, Compatible Tool Type Mandrel, Compatible Thread Size #6-32, Material Steel, System of Measurement Inch, Compatible with Grainger Part Number 5TUW7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 5-1/4" (133mm) (FCH0514-G)
- MAKITA 7" Polisher (9237CX3)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1120)
- WESTWARD Wrench, Combination/Stubby, SAE, 1/2" (54PP16)
- ZORO SELECT Insert Install Tool, Prewinder, 4-40 (3532-4GHIP)
- ZORO SELECT Head Set, 10-24, 1.75in, SSG-802 (HS-1024)
- ZORO SELECT Power Driver, 1/4in Hex (4ZE51)
- ZORO SELECT Hand Tool, M10, 65mm, RNHT (RNHT-M10)
- ZORO SELECT Head Set, 4-40, 1.50in, SSG-801 (HS-0440)
- ZORO SELECT Thread Insert Tool, Steel, 3" L (217-072595)
- ASTRO PNEUMATIC $MET & SAE NOSE SETS & RIVET NUT ASST (AO1442)
- Zoro Select Thread Insert Tools