Shop All Thread Insert Tools
Zoro Select
Mandrel, Coarse, 1/4-20, For Use With 5TUW7
Mfr # 5PXA1
Zoro # G1228132
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 1/4"-20
- Application Replacement Riveter Accessory Used in with Rivet Tools to Efficiently Fasten Metals/Canvas/Plastic
- Size 1/4-20
- Construction Steel
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5PXA1
- Zoro # G1228132
- UPC # 190735870709
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 1/4"-20 |
Size | 1/4-20 |
Compatible Thread Size | 1/4"-20 |
Details
Item | Mandrel |
Application | Replacement Riveter Accessory Used in with Rivet Tools to Efficiently Fasten Metals/Canvas/Plastic |
Construction | Steel |
Material | Steel |
Thread Type | Coarse |
For Use With | 5TUW7 |
Shop By | Closeouts |
Product Type | Mandrel |
Compatible Tool Type | Mandrel |
System of Measurement | Inch |
Description
Mandrel, Product Type Mandrel, Compatible Tool Type Mandrel, Compatible Thread Size 1/4 In.-20, Material Steel, System of Measurement Inch, Compatible with Grainger Part Number 5TUW7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Utility Blade, Standard, High Carbon Steel (BB6324KIT)
- CMT V Grooving Router Bit, HW, 1/2 in (815.127.11)
- BONDHUS 5 Piece SAE Long Handle Hex Key Set, 00009 (00009)
- CENTURY DRILL & TOOL Lazer Spade Bit, 9/16 x 6 in. (36436)
- ZORO SELECT Mandrel, Coarse, 1/4-20, For Use With 5TUW5 (5PWY5)
- ZORO SELECT Head Set, M3, 30mm, SSG-801 (HS-M3)
- ZORO SELECT Insert Install Tool, Prewinder, 5/16-18 (3532-5/16HIP)
- ZORO SELECT Mandrel, Coarse, M6, For Use With 5TUW4 (5PWY1)
- ZORO SELECT Insert Tool, Key Locking, 1/2, 9/16, M12 (5XA44)
- ZORO SELECT Hand Tool, 8-32, 2.50in, RNHT (RNHT-0832)
- RECOIL Insert Install Tool, Prewinder, 4-40 (53542U)
- Zoro Select Fastening Tools