Shop All Thread Insert Tools
Zoro Select
Mandrel, Coarse, 10-24, Use With 5TUW7
Mfr # 5PWZ9
Zoro # G2483625
original price:
$4.89
40% off
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 10-24
- Application Replacement Riveter Accessory Used in with Rivet Tools to Efficiently Fasten Metals/Canvas/Plastic
- Thread Type Coarse
- Size 10-24
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5PWZ9
- Zoro # G2483625
- UPC # 190735870686
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 10-24 |
Size | 10-24 |
Compatible Thread Size | #10-24 |
Details
Item | Mandrel |
Application | Replacement Riveter Accessory Used in with Rivet Tools to Efficiently Fasten Metals/Canvas/Plastic |
Thread Type | Coarse |
Construction | Steel |
For Use With | 5TUW7 |
Material | Steel |
Shop By | Closeouts |
Product Type | Mandrel |
System of Measurement | Inch |
Compatible Tool Type | Mandrel |
Description
Mandrel, Product Type Mandrel, Compatible Tool Type Mandrel, Compatible Thread Size #10-24, Material Steel, System of Measurement Inch, Compatible with Grainger Part Number 5TUW7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 7/16 in Size, Deep Socket, black oxide (6946)
- CARMEX Threading Insert, 11 IR 14 NPT BMA (11 IR 14 NPT BMA)
- DRILL AMERICA 1-2MT Morse Taper Sleeve (DEWS1-2)
- MILWAUKEE TOOL 5/8 in. x 18 in. Straight Shank Rebar Cutter (48-20-6779)
- ZORO SELECT Mandrel, Coarse, 10-24, For Use With 5TUW5 (5PWY3)
- ZORO SELECT Power Driver, 1/4 In. Hex (4ZU86)
- ZORO SELECT Thread Insert Tool, Steel, 3 3/4" L (217-072558)
- ZORO SELECT Insert Install Tool, Prewinder, M10 x 1.25 (3521-10.00HIP)
- ZORO SELECT Insert Install Tool, Prewinder, 10-32 (3534-10GHIP)
- ZORO SELECT Internal thread repair tool with 1/2 - 5/8" capacity (NES22)
- RECOIL Tanged Insert, M3-.5 Front End Assembly (M8751-3-15)
- Zoro Select Thread Insert Tools