Shop All Thread Insert Tools
Zoro Select
Mandrel, Coarse, 10-24, For Use With 5TUW5
Mfr # 5PWY3
Zoro # G1545101
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 10-24
- Application Replacement Riveter Accessory Used in with Rivet Tools to Efficiently Fasten Metals/Canvas/Plastic
- Construction Steel
- Material Steel
- Size 10-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5PWY3
- Zoro # G1545101
- UPC # 190735870525
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 10-24 |
Size | 10-24 |
Compatible Thread Size | #10-24 |
Details
Item | Mandrel |
Application | Replacement Riveter Accessory Used in with Rivet Tools to Efficiently Fasten Metals/Canvas/Plastic |
For Use With | 5TUW5 |
Construction | Steel |
Material | Steel |
Thread Type | Coarse |
Product Type | Mandrel |
Compatible Tool Type | Mandrel |
System of Measurement | Inch |
Description
This Zoro Select 10-24 Coarse Thread Mandrel is a tool you will need for threading. The coarse thread mandrel has an internal thread size of 10-24. Made of steel, the mandrel is designed to fit with 5TUW5 inserts. If you are looking for a reliable and sturdy coarse thread mandrel, this Zoro Select Tool product is your best option.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 1-3/8" x 29"L, SDS Max (HC5082)
- SK PROFESSIONAL TOOLS Adjustable Wrench, 24 (8024)
- BONWAY Bon 32-510 Salt Roller, Steel 36" (32-510)
- KO-KEN Socket 6mm Surface 55mm 3/8 Sq. Drive (3310M-6)
- ZORO SELECT Mandrel, Coarse, 10-24, Use With 5TUW7 (5PWZ9)
- ZORO SELECT Insert Install Tool, Prewinder, M8 x 1.25 (3520-8.00HIP)
- ZORO SELECT Power Driver, 1/4in Hex (4ZE53)
- ZORO SELECT Insert Install Tool, Prewinder, 1/2-13 (3532-1/2HIP)
- ZORO SELECT Mandrel, Coarse, 3/8-16, For Use With 5TUW5 (5PWY9)
- ZORO SELECT Insert Install Tool, Prewinder, M2.5 x0.45 (3520-2.50HIP)
- LOKSERT Key-Locking Insert Install Tool, 3/8" (3600-375T)
- Zoro Select Fastening Tools