Shop All Pipe Hangers
Zoro Select
Malleable Iron Split Ring Hanger, 1/2"
Mfr # 22FP62
Zoro # G8488505
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable Yes
- Width 1.2"
- Width (In.) 1 1/5 in
- Type MSS SP-58(Type 12)
- Length (In.) 1 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22FP62
- Zoro # G8488505
- UPC # 190735936146
- Country of Origin China
- Category Pipe Hangers
Dimensions
Width | 1.2" |
Width (In.) | 1 1/5 in |
Length (In.) | 1 9/10 in |
Rod Size | 3/8 in |
Pipe Size (In.) | 1/2 in |
Thread Size | 3/8"-16 |
For Pipe Size | 1/2 in |
For Threaded Rod Size | 3/8 in |
Mounting Hole Diameter | 1/2 in |
For Rigid Conduit Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Overall Width | 1.2 in |
Overall Height | 1.9 in |
For Strut Channel Width | 1/2 in |
For Maximum Outside Diameter | 13/16 in |
Description
Split-Ring Hanger, Bolt Material Steel, Cushion Material Not Applicable, Cushioned No, For Maximum Outside Diameter 13/16 in, For Pipe Size 1/2 in, For Threaded Rod Size 3/8 in, Hanger Material Iron, Hanger Material Finish Copper-Plated, Hanger Material Grade Not Applicable, Hanger Type Swivel Loop, Included Insulation Thickness Not Applicable, Load Capacity 180 lb, Overall Height 1.9 in, Overall Width 1.2 in, Roller Length Not Applicable, Support Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Metering 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished Chrome (3400-ABCP)
- ZORO SELECT 3/4" MNPT x 4" TBE PVC Pipe Nipple Sch 80 (861-107)
- DELTA Dual Handle 8" - 16" Mount, 4-hole 8-16" installation Hole Chrome (T4705)
- NIBCO Reducing Tee, Low-Lead Cast Bronze (714RR-LF 1/2X3/4X1/2)
- ZORO SELECT Split Ring Hanger, 3/4 In, Malleable Iron (22FP63)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.031.0031)
- ZORO SELECT Hex Hanger with Grommets, 3 In. (E243.0)
- ZORO SELECT Hex Hanger with Grommets, 2-1/2 In. (E242.5)
- ZORO SELECT EZ-Riser Offset Eye Socket Rod Hanger, Size 4 In (0380037EG)
- ZORO SELECT Rod Hanger Plate, Rod Sz 3/8 In, 3 5/16InL (0560015604)
- JONES STEPHENS Hinged Split Ring, Copper Plated, 3/4" (H73075)
- Zoro Select Pipe Hangers