Shop All Pipe Hangers
Zoro Select
Malleable Iron Split Ring Hanger, 1"
Mfr # 22FP59
Zoro # G8488487
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type MSS SP-58(Type 12)
- Metal Detectable Yes
- Width (In.) 1 9/10 in
- Pipe Size (In.) 1 in
- Material Electro-Galvanized Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22FP59
- Zoro # G8488487
- UPC # 190735936122
- Country of Origin China
- Category Pipe Hangers
Dimensions
Width (In.) | 1 9/10 in |
Pipe Size (In.) | 1 in |
Width | 1.9" |
Length (In.) | 2 3/5 in |
Thread Size (In.) | 3/8-16 |
Rod Size | 3/8 in |
For Pipe Size | 1 in |
Mounting Hole Diameter | 1 in |
Overall Height | 2.6 in |
For Rigid Conduit Size | 1 in |
For Tube Outside Diameter | 1 in |
For Threaded Rod Size | 3/8 in |
For Maximum Outside Diameter | 1 5/16 in |
Overall Width | 1.9 in |
Thread Size | 3/8"-16 |
For Strut Channel Width | 1 in |
Description
Split-Ring Hanger, Bolt Material Steel, Cushion Material Not Applicable, Cushioned No, For Maximum Outside Diameter 1 5/16 in, For Pipe Size 1 in, For Threaded Rod Size 3/8 in, Hanger Material Iron, Hanger Material Finish Electro-Galvanized, Hanger Material Grade Not Applicable, Hanger Type Swivel Loop, Included Insulation Thickness Not Applicable, Load Capacity 180 lb, Overall Height 2.6 in, Overall Width 1.9 in, Roller Length Not Applicable, Support Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Flexible Coupling, Ductile Iron, 1 1/4 in (0390002962)
- DIXON Legris by Push-In Elbow with Gasket, #10-32 x 1/4 in Nominal, Straight MNPT x Tube, 290 psi Pressur (31095620)
- NU-CALGON Condensate Neutralizer, Cartridge, 3" W (4720-10)
- ZORO SELECT NSF Clear PVC Tubing -1/8" ID x 3/1, 3A (ZUSA-HT-2203)
- ZORO SELECT Hex Hanger with Insert, 1/2 In. (E24PVC.5)
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK10 (U17257.031.0031)
- ZORO SELECT Rod Hanger Plate, Rod Sz 3/8 In, 3 5/16InL (0560015604)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK5 (U17253.056.0387)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.031.0078)
- ZORO SELECT Hex Hanger with Grommets, 1-1/2 In. (E241.5)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 In (1150100EG)
- Zoro Select Pipe Hangers