Shop All Spherical Rod Ends
Zoro Select
Male Rod End, 3/8-24, RH
Mfr # 5RKD4
Zoro # G2340628
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size 3/8"-24
- Inside Dia. 0.375 in
- Housing Cadmium Plated Steel
- Dimension A 3/8"-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5RKD4
- Zoro # G2340628
- Country of Origin Unknown
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/8"-24 |
Inside Dia. | 0.375 in |
Dimension A | 3/8"-24 |
Shank Thread Size | 3/8"-24 |
Bore Diameter | 3/8 in |
Details
Thread | Right Hand |
Housing | Cadmium Plated Steel |
Item | Spherical Rod End |
Bearings | Steel Case Hardened, Tin Nickle Plated Ball |
Ball Material | Steel |
System of Measurement | Inch |
Shank Thread Gender | Male |
Housing Material Finish | Cadmium Plated |
Shank Thread Direction | Right Hand |
Housing Material | Alloy Steel |
Application | Clutch and Throttle Linkage |
Spherical Rod End Type | Male Plain |
Rod End Type | Spherical Rod End |
Resistance Properties | Corrosion Resistant |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 3/8 in, Shank Thread Size 3/8 In.-24, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Application Clutch and Throttle Linkage, Ball Material Steel, Housing Material Finish Cadmium Plated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 940 mm Outside Length, 10 mm Top Width, 1 Ribs (XPZ912)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.45 in OD (AK3478)
- BAND-IT Preformed Clamp, Center-Punch, Steel (CP3299)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-100-33)
- ZORO SELECT Male Rod End, 1/2-20, RH (5RKD6)
- ZORO SELECT Female Rod End, 3/8-24, RH (5RKA6)
- ZORO SELECT Male Rod End, 3/8-24 x 3/8-24, RH (5RKE5)
- ZORO SELECT Female Rod End, 1/4-28 x 1/4-28, RH (5RKC2)
- ZORO SELECT Female Rod End, 1/2-20 x 1/2-20, RH (5RKC6)
- ZORO SELECT Female Rod End, 1/2-20, LH (5RKC0)
- QA1 Female Rod End, SS, LH, 5/16-24 (GFL5T)
- Zoro Select Plain Bearings