Shop All Spherical Rod Ends
Zoro Select
Male Rod End, 1/2-20, RH
Mfr # 5RKD6
Zoro # G2340619
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size 1/2"-20
- Inside Dia. 0.500 in
- Housing Cadmium Plated Steel
- Dimension A 1/2"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RKD6
- Zoro # G2340619
- Country of Origin Unknown
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/2"-20 |
Inside Dia. | 0.500 in |
Dimension A | 1/2"-20 |
Bore Diameter | 1/2 in |
Shank Thread Size | 1/2"-20 |
Details
Thread | Right Hand |
Housing | Cadmium Plated Steel |
Item | Spherical Rod End |
Bearings | Steel Case Hardened, Tin Nickle Plated Ball |
Housing Material Finish | Cadmium Plated |
Application | Clutch and Throttle Linkage |
Resistance Properties | Corrosion Resistant |
Rod End Type | Spherical Rod End |
Housing Material | Alloy Steel |
Shank Thread Gender | Male |
Spherical Rod End Type | Male Plain |
Ball Material | Steel |
Shank Thread Direction | Right Hand |
System of Measurement | Inch |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 1/2 in, Shank Thread Size 1/2 In.-20, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Application Clutch and Throttle Linkage, Ball Material Steel, Housing Material Finish Cadmium Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 100, 1 Gal. (WO FG-100-001)
- DAYTON Motor Start Capacitor, 124-149 MFD, Round (2MEL9)
- KRYTOX 0.5 kg Jar White (GPL-407)
- HAMPTON PRODUCTS-KEEPER 4' GRN Horiz E Track (89327)
- ZORO SELECT Female Rod End, 1/4-28, RH (5RKA4)
- ZORO SELECT Female Rod End, 3/8-24 x 3/8-24, LH (5RKC9)
- ZORO SELECT Female Rod End, 5/16-24 x 5/16-24, LH (5RKC8)
- ZORO SELECT Female Rod End, 1/2-20, RH (5RKA8)
- ZORO SELECT Male Rod End, 3/8-24 x 3/8-24, RH (5RKE5)
- ZORO SELECT Male Rod End, 3/8-24, RH (5RKD4)
- QA1 Female Rod End, SS, LH, 1/4-28 (GFL4T)
- Zoro Select Plain Bearings