Shop All Dispensing Syringe Needles, Tips & Caps
Zoro Select
Male Luer to 10-32 Male, Plated Brass Silver
Mfr # G511
Zoro # G7552501
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male
- For Use With Luer Lock Products
- Color Silver
- Material Plated Brass
- Size 10-32 Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G511
- Zoro # G7552501
- Country of Origin United States
- Category Dispensing Syringe Needles, Tips & Caps
Dimensions
Size | 10-32 Male |
Details
Item | Male Luer to 10-32 Male |
Type | Male |
For Use With | Luer Lock Products |
Color | Silver |
Material | Plated Brass |
Application | Connect Luer Lock Products Such As Syringes And Bottles to Products Requiring Other Fittings Such As Threaded Connections or Barbs to Connect to Flexible Tubing or Other Luer Locks |
Fitting Material | Brass |
Fitting Body Material | Brass |
Description
Male Luer to 10-32 Male, Fitting Material Brass, Color Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Instant Adhesive, 2216 Series, Clear, 0.21 oz, Tube, 2:03 Mix Ratio, 12 hr Functional Cure (2216)
- TAPECASE Metalized Film Tape, Silver, 3In x 5Yd (15D498)
- CHRISTYS Pipe Cement, Gray, 16 oz. (RH-BGLV-PT-12)
- 3M Film Tape, Extruded PTFE, Gray, 2In x 36 Yd (5490)
- ZORO SELECT Squeeze Bottle, - Length, Low Density Polyethylene 5 PK Translucent (5FVF8)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTY9)
- ZORO SELECT Luer Lock Adapter, Plated Brass Silver (G509)
- ZORO SELECT Needle, Reusable Blunt Probe 1/8 in NPT Stainless Steel 5 PK Silver (5FTZ7)
- ZORO SELECT Needle, Reusable Blunt Probe 1/4 in NPT Stainless Steel 5 PK Silver (5FVA5)
- ZORO SELECT Lube Adapter, Plated Brass Silver (G501)
- ZORO SELECT Female Luer, 303 Stainless Steel Silver (G520)
- Zoro Select Dispensing Syringes, Bottles & Tips