Shop All Dispensing Syringe Needles, Tips & Caps
Zoro Select
Male Luer Lock to Male Luer Lock, 316 stainless steel Silver
Mfr # G525
Zoro # G7610933
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male
- For Use With Luer Lock Products
- Color Silver
- Material 316 stainless steel
- Application Connect Luer Lock Products Such As Syringes And Bottles to Products Requiring Other Fittings Such As Threaded Connections or Barbs to Connect to Flexible Tubing or Other Luer Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G525
- Zoro # G7610933
- Country of Origin United States
- Category Dispensing Syringe Needles, Tips & Caps
Details
Item | Male Luer Lock to Male Luer Lock |
Type | Male |
For Use With | Luer Lock Products |
Color | Silver |
Material | 316 stainless steel |
Application | Connect Luer Lock Products Such As Syringes And Bottles to Products Requiring Other Fittings Such As Threaded Connections or Barbs to Connect to Flexible Tubing or Other Luer Locks |
Fitting Material | Stainless Steel |
Material Grade | 316 |
Fitting Body Material | 316 Stainless Steel |
Description
Male Luer Lock to Male Luer Lock, Fitting Material Stainless Steel, Material Grade 316, Color Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Hook-n-Loop Self Adhesive Tape, 1x4 (RP-403)
- LOCTITE Industrial Grade Gasket Sealant, 10.15 oz, Silver, Temp Range Up to 400 Degrees F (475375)
- ABATRON Gray Epoxy Putty, 1 lb. Tub (MBND#K)
- WET PATCH Henry Black Asphalt Roof Cement 11 oz (HE208004)
- ZORO SELECT Needle, 2 in Length, Stainless Steel 12 PK Silver (5FTX2)
- ZORO SELECT Lube Adapter, Plated Brass Silver (G502)
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G506)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock, All Stainless Steel All Stainless Steel 5 PK Silver (5FVC0)
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G503)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTW2)
- ZORO SELECT Dispensing Tip, Taper Tip Polyethylene 50 PK Green (5FVG1)
- Zoro Select Dispensing Syringe Needles, Tips & Caps