Shop All Dispensing Syringe Needles, Tips & Caps
Zoro Select
Male Luer 1/4-28, 316 stainless steel Silver
Mfr # G527
Zoro # G7503912
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male
- For Use With Luer Lock Products
- Color Silver
- Material 316 stainless steel
- Application Connect Luer Lock Products Such As Syringes And Bottles to Products Requiring Other Fittings Such As Threaded Connections or Barbs to Connect to Flexible Tubing or Other Luer Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G527
- Zoro # G7503912
- Country of Origin United States
- Category Dispensing Syringe Needles, Tips & Caps
Dimensions
Size | 1/4-28 Male |
Details
Item | Male Luer 1/4-28 |
Type | Male |
For Use With | Luer Lock Products |
Color | Silver |
Material | 316 stainless steel |
Application | Connect Luer Lock Products Such As Syringes And Bottles to Products Requiring Other Fittings Such As Threaded Connections or Barbs to Connect to Flexible Tubing or Other Luer Locks |
Material Grade | 316 |
Fitting Material | Stainless Steel |
Fitting Body Material | 316 Stainless Steel |
Description
Male Luer 1/4-28, Fitting Material Stainless Steel, Material Grade 316, Color Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M GPT020 Double Coated Tape 1" squares - 250 per pack (3M GPT-020)
- KWIK SEAL Caulk, 5.5 oz, Biscuit (7079818539)
- OSI Sealant Window Beige 456 9.5Oz (1869414)
- PAINTERS MATE .94" x 60 Yds Painter's Mate Multi-Surface Paint Masking Tape, 8-Day (15024)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTZ4)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTV4)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTY4)
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G506)
- ZORO SELECT Female Luer to 10-32 Male, Plated Brass Silver (G514)
- ZORO SELECT Female Luer Barb Adapter, 303 Stainless Steel Silver (G522)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTW7)
- Zoro Select Dispensing Syringes, Bottles & Tips