Shop All Dispensing Syringe Needles, Tips & Caps
Zoro Select
Male Luer 1/4-28, 303 Stainless Steel Silver
Mfr # G519
Zoro # G7503754
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male
- For Use With Luer Lock Products
- Color Silver
- Material 303 Stainless Steel
- Size 1/4-28 Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G519
- Zoro # G7503754
- Country of Origin United States
- Category Dispensing Syringe Needles, Tips & Caps
Dimensions
Size | 1/4-28 Male |
Details
Item | Male Luer 1/4-28 |
Type | Male |
For Use With | Luer Lock Products |
Color | Silver |
Material | 303 Stainless Steel |
Application | Connect Luer Lock Products Such As Syringes And Bottles to Products Requiring Other Fittings Such As Threaded Connections or Barbs to Connect to Flexible Tubing or Other Luer Locks |
Fitting Material | Stainless Steel |
Material Grade | 303 |
Fitting Body Material | 303 Stainless Steel |
Description
Male Luer 1/4-28, Fitting Material Stainless Steel, Material Grade 303, Color Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Tape, 1 x 5 yd, 6.8 mil, Light Brown (5153)
- INTERSTATE PNEUMATICS Medium Strength Medium Duty Professional Formula Thread Locker 50ml (TB750)
- DEWALT Caulk Gun Kit, Yellow, 20 oz Capacity (DCE580B / DCB203)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Dark Chocolate (WAX14S)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTW2)
- ZORO SELECT Male Luer Lock to Male Luer Lock, 303 Stainless Steel Silver (G517)
- ZORO SELECT Female Luer Blank, 316 stainless steel Silver (G532)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTW6)
- ZORO SELECT Dispensing Tip, Taper Tip Polyethylene 50 PK Blue (5FVG3)
- ZORO SELECT Needle Kit, Reusable Blunt Probe 1/4 in NPT Stainless Steel Silver (5FVA8)
- ZORO SELECT Male Luer to 1/4 NPT Male, Plated Brass Silver (G512)
- Zoro Select Dispensing Syringes, Bottles & Tips