Shop All Flared Tube Fittings
Zoro Select
Male Connector, Low Lead Brass, 1000 psi
Mfr # 704448-0404
Zoro # G3002758
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
- Basic Pipe Fitting Shape Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 704448-0404
- Zoro # G3002758
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Fitting Side B Pipe Size | 1/4 in |
Fitting Thread Size | 7/16-20 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Male Connector, Fitting Material Brass, Flare Angle 45 Degrees , Application Potable Water, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Thread Size 7/16-20, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Standards ASA, ASME, SAE, Compatible Tube Material Aluminum, Brass, Copper, Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURTEST Sleeve, Use w/Mfr. No. PT 8 (PT8-476D)
- PFISTER Hand Shower, Brushed Nickel, Arm (LG16-CB0K)
- KOHLER Valve Kit, Replacement (1090948)
- VIEGA Viega ProPress ball valve, 1-1/2" x 1-1/2" (79943)
- ZORO SELECT 3/8" Male Flare Low Lead Brass Plug (704039-06)
- ZORO SELECT 1/4" Female Flare Low Lead Brass Cap (704040-04)
- ZORO SELECT Male Connector, 3/8 In., 1/4 In., PK10 (5RKZ2)
- ZORO SELECT Male Connector, Low Lead Brass, 1000 psi (704048-0202)
- ZORO SELECT 1/2" x 1/4" Low Lead Brass Male Elbow (704049-0408)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0406)
- LEGRIS All Metal Push to Connect Fitting (3816 12 00)
- Zoro Select Flared Tube Fittings