Shop All Flared Tube Fittings
Zoro Select
Male Connector, Low Lead Brass, 1000 psi
Mfr # 704048-0202
Zoro # G3002800
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Tube Size 1/8 in
- Pipe Size - Pipe Fitting 1/8 in
- Standards ASA, ASME, SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 704048-0202
- Zoro # G3002800
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Overall Length | 1 in |
Hex Size | 7/16 in |
Fitting Thread Size | 5/16-24 |
Fitting Pipe Size | 1/8 in |
Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Description
Male Connector, Fitting Material Brass, Flare Angle 45 Degrees , Application Potable Water, Fitting Side A Connection Type Flared, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Thread Size 5/16-24, Hex Size 7/16 in, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 in, Specific Fitting Shape Straight Adapter, Standards ASA, ASME, SAE
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (101-0312031-NT-50)
- ZORO SELECT Hot Water Faucet Stem, American Standard (11-4200LH)
- ZURN 3" Pipe Dia. PVC and Cast Iron Floor Drain (FD2350-PV3)
- LEGEND VALVE 1/2" X 3-1/2" CHROME NIPPLE NL (311-065CNL)
- ZORO SELECT Swivel Connector, Low Lead Brass, 750 psi (704070-08)
- ZORO SELECT Branch Tee, Low Lead Brass, 1000 psi (704045-0406)
- ZORO SELECT 1/4" Female Flare Low Lead Brass Short Nut (704014-04)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0806)
- ZORO SELECT 1/2" Female Flare Low Lead Brass Forged Nut (704018-08)
- ZORO SELECT 5/8" Female Flare Low Lead Brass Forged Nut (704018-10)
- PARKER 5/16" Copper Flare Gasket PK 10 (2GF-5)
- Zoro Select Flared Tube Fittings