Shop All Flared Tube Fittings
Zoro Select
Male Connector, 3/8 In., 1/4 In., PK10
Mfr # 5RKZ1
Zoro # G9516272
product price: $24.99
/pk 10, $2.50/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type Inverted
- Specific Fitting Shape Straight Adapter
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RKZ1
- Zoro # G9516272
- Country of Origin Unknown
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Flare Thread Size | 5/8-18 |
Pipe Size (Fittings) | 1/4" |
Fitting Thread Size | 5/8-18 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Description
Male Connector, Fitting Material Brass, Flare Angle Inverted, Fitting Side A Connection Type Inverted Flare, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Thread Size 5/8-18, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Minimum Operating Temperature -65 Degrees F, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Duostrainer(R) Sink Strainer, Less Tailpiece (8799-VS)
- LEGRIS Barbed Plug, 1/8 in Tube Size, Polymer, Red, 10 PK (3126 53 00)
- DANCO 80000 Remodeling Cover, Plastic/Stainless Steel/Zinc, For: Universal Tub/Shower Faucet (9D00080000)
- KOHLER Kelston(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Spout And 2.5 Gpm Showerhead (TS13492-4-BN)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0402)
- ZORO SELECT Swivel Connector, Low Lead Brass, 1000 psi (704070-06)
- ZORO SELECT Male Connector, 1/4 In., 1/8 In., PK10 (5ZVT2)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0608)
- ZORO SELECT Nut, Low Lead Brass, 1000 psi (704020-0604)
- ZORO SELECT 3/8" Low Lead Brass Female Coupling (704822-0606)
- ZORO SELECT Branch Tee, Low Lead Brass, 1000 psi (704045-0406)
- Zoro Select Flared Tube Fittings