Shop All Flared Tube Fittings
Zoro Select
Male Connector, 1/4 In., 1/8 In., PK10
Mfr # 5ZVT2
Zoro # G2333348
product price: $3.45
/pk 10, $0.35/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type Inverted
- Specific Fitting Shape Straight Adapter
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZVT2
- Zoro # G2333348
- Country of Origin Unknown
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Flare Thread Size | 5/16-28 |
Pipe Size (Fittings) | 1/8" |
Fitting Side A Tube Outer Diameter | 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Thread Size | 5/16-28 |
Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Description
Male Connector, Fitting Material Brass, Flare Angle Inverted, Fitting Side A Connection Type Inverted Flare, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Thread Size 5/16-28, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Minimum Operating Temperature -65 Degrees F, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Jute 36 Vanity, 1 Door, 2 Dwr Right (99543-R-1WT)
- VIEGA Viega ProPress cap, 1/2" (85357)
- ONLINEMETALS 3" x 3" x 0.125" Aluminum Angle 6063-T52 Extruded Architectural (19846)
- MOSMATIC Rotary Union, NPTF x NPTM, DGL Swivel (31.153)
- ZORO SELECT 1/2" Female Flare Low Lead Brass Short Nut (704014-08)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0806)
- ZORO SELECT 1/4" Male Flare Low Lead Brass Union (704042-04)
- ZORO SELECT 3/8" Female Flare Low Lead Brass Cap (704040-06)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0404)
- ZORO SELECT Male Connector, 5/16 In., 1/8 In., PK10 (5RKZ0)
- LEGRIS All Metal Push to Connect Fitting (3804 08 00)
- Zoro Select Flared Tube Fittings