Shop All Garden Hose Fittings
Zoro Select
Male Adapter, Low Lead Brass, 500 psi
Mfr # 707486-121208
Zoro # G9459457
original price:
$13.15
5% off
new price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/4 in
- Fitting Size 3/4 in x 3/4 in
- Fitting Connection Type GHT x GHT
- Number of Outlets 2
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 707486-121208
- Zoro # G9459457
- Country of Origin China
- Category Garden Hose Fittings
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Overall Length | 1 1/4 in |
Description
Garden Hose Adapter, Swivel, For Hose I.D. 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type GHT, Fitting Material Brass x Brass, Overall Length 1 1/4 in, Number of Outlets 2, 500 psi, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G, Includes Hose Fitting B 3/4 in GHT (1/2 in Female FIP)
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Roller-Deck 8.0 (731-05825)
- STENS Starter Spring 155-069 For Lawn-Boy 604257 (155-069)
- AFTERMARKET Seat Fits John Deere CX Fits Gator TX Fits Gator 4X4 HPX Fits Gator 6X4 (VG11696)
- KUSHLAN PRODUCTS Cement Mixer Drum Lid, For 450DD (450-4)
- ZORO SELECT Female Adapter, Low Lead Brass, 500 psi (707411-1202)
- ZORO SELECT Female Adapter, Low Lead Brass, 500 psi (707484-1208)
- ZORO SELECT Garden Hose Washer, 5/8 I.D. In, PK10 (5RLN6)
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707486-1212)
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707478-1208)
- ZORO SELECT Female Adapter, Low Lead Brass, 500 psi (707484-121208)
- MELNOR Sunrise Water Timer (13012)
- Zoro Select Garden Hose Fittings