Shop All Garden Hose Fittings
Zoro Select
Male Adapter, Low Lead Brass, 500 psi
Mfr # 707486-1212
Zoro # G9459441
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/4 in
- Fitting Size 3/4 in x 3/4 in
- Fitting Connection Type GHT x GHT
- Number of Outlets 2
- Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 707486-1212
- Zoro # G9459441
- Country of Origin China
- Category Garden Hose Fittings
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Overall Length | 1 1/4 in |
Details
Item | Garden Hose Adapter |
For Hose I.D. | 3/4 in |
Fitting Connection Type | GHT x GHT |
Number of Outlets | 2 |
Max. Pressure | 500 psi |
Operating Temp. Range | -65 Degrees to 250 Degrees F |
Connection | 3/4" MGH |
Material | Brass |
Standards | NSF 61 Annex G |
Coupling Description | Double Male |
Hose Fitting B Gender | Male |
Hose Fitting B Connection Type | GHT |
Max. Working Pressure @ 70 F | 500 psi |
Hose Fitting A Connection Type | GHT |
Temp. Range | -65 Degrees to 250 Degrees F |
Fitting Material | Brass x Brass |
Fitting Movement | Swivel |
Hose Fitting A Gender | Male |
Material of Construction | Low Lead Brass |
Body Material | Low Lead Brass |
Description
Garden Hose Adapter, Swivel, For Hose I.D. 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type GHT, Fitting Material Brass x Brass, Overall Length 1 1/4 in, Number of Outlets 2, 500 psi, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Michigan Quad Chair (171-13Q)
- E-Z UP Endeavor Shelter, 10x10 Ft., Aluminum Gray (ENDA10KWH)
- A.R. NORTH AMERICA Valve Complete, RSV (AR2769050)
- ARS ARS All-Purpose Scissors (SS-330HN-G)
- ZORO SELECT Female Swivel, Low Lead Brass, 500 psi (707420-1208)
- ZORO SELECT Garden Hose Washer, 5/8 I.D. In, PK10 (5RLN6)
- ZORO SELECT Female Adapter, Low Lead Brass, 500 psi (707422-1204)
- ZORO SELECT Female Adapter, Low Lead Brass, 500 psi (707482-1212)
- ZORO SELECT Hex Nut, Low Lead Brass, 500 psi (707406-12)
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707486-121208)
- THRIFCO PLUMBING 5/8 Inch Water Hose Repair Clincher Male Coupler (4400330)
- Zoro Select Garden Hose Fittings