Shop All Garden Hose Fittings
Zoro Select
Male Adapter, Low Lead Brass, 500 psi
Mfr # 707480-1204
Zoro # G1818437
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/4 in
- Fitting Size 3/4 in x 1/4 in
- Fitting Connection Type GHT x NPT
- Number of Outlets 2
- Connection 3/4" MGH x 1/4-18 FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 707480-1204
- Zoro # G1818437
- Country of Origin China
- Category Garden Hose Fittings
Dimensions
Fitting Size | 3/4 in x 1/4 in |
Hose Fitting A Size | 3/4 in |
Overall Length | 3/4 in |
Hose Fitting B Size | 1/4 in |
Details
Item | Garden Hose Adapter |
For Hose I.D. | 3/4 in |
Fitting Connection Type | GHT x NPT |
Number of Outlets | 2 |
Connection | 3/4" MGH x 1/4-18 FNPT |
Standards | NSF 61 Annex G |
Operating Temp. Range | -65 Degrees to 250 Degrees F |
Coupling Description | Male/Female |
Material | Brass |
Max. Pressure | 500 psi |
Hose Fitting A Connection Type | GHT |
Hose Fitting B Gender | Female |
Hose Fitting A Gender | Male |
Fitting Material | Brass x Brass |
Fitting Movement | Swivel |
Temp. Range | -65 Degrees to 250 Degrees F |
Hose Fitting B Connection Type | NPT |
Max. Working Pressure @ 70 F | 500 psi |
Material of Construction | Low Lead Brass |
Body Material | Low Lead Brass |
Description
Garden Hose Adapter, Swivel, For Hose I.D. 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type NPT, Fitting Material Brass x Brass, Overall Length 3/4 in, Number of Outlets 2, 500 psi, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Shears Pruning Bypass 8 Inch L (GP1004)
- STENS V-Idler 280-386 For Cub Cadet 956-3045A (280-386)
- KOHLER Dipstick (41 038 14-S)
- T TERRE Commercial Grade .095 inch Round Trimmer Line 1/2 lb. Quality Trimmer String Line Length 144 ft. (5720005095)
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707478-1206)
- ZORO SELECT Female Swivel, Low Lead Brass, 500 psi (707420-1206)
- ZORO SELECT Female Swivel, 1/2 x 3/4 In. (707401-1208)
- ZORO SELECT Female Adapter, Low Lead Brass, 500 psi (707422-1204)
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707480-1208)
- ZORO SELECT Female Adapter, Low Lead Brass, 500 psi (707482-1208)
- DIXON Garden Repair Fitting, 5/8"Barb x3/4"GHT (5901012SS)
- Zoro Select Garden Hose Fittings