Shop All Push-to-Connect Tube Fittings
Zoro Select
Male Adapter, 3/4" Tube Size, Brown
Mfr # UIP134
Zoro # G2101200
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material DZR Brass
- Specific Fitting Shape Male Adapter
- Fitting Connection Type Push-Fit
- Tube Size 3/4"
- Pipe Size - Pipe Fitting 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # UIP134
- Zoro # G2101200
- UPC # 697285021235
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/4" |
Pipe Size - Pipe Fitting | 3/4 in |
Fitting Length | 1.97 in |
Pipe Size (Fittings) | 3/4" |
Outside Dia. | 3/4 in |
Pipe Fitting Length | 1.97" |
Fitting Side C Nominal Pipe Size | 3/4 in |
Description
Male Adapter, Brass, Brass, 316 SS Grab Ring, For Pipe Schedule Schedule 120, 40, 80, Push-Fit, Male, NPT, 12, 3/4 in, Male
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 7/8" Id X 1/2" Armaflex Pipe Insul. 210/Ctn (APT07812)
- ZORO SELECT 1/4" MNPT SS Square Head Plug (4307002152)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 1/4 in x 1 1/4 in x 3/4 in Pipe Size (1402167)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10641)
- ZORO SELECT Push-to-Connect Tee, 3/8 in Tube Size, Brass, Silver (22FR65)
- ZORO SELECT Push-to-Connect Coupling, 3/4 in x 3/4 in Tube Size, Brass, Brown (75012LF)
- ZORO SELECT Male Push-to-Connect Adapter, Brass, Not Applicable (LF812MR)
- ZORO SELECT Push-to-Connect Tee, 3/4 in Tube Size, Brass, Brown (75024LF)
- ZORO SELECT Push-to-Connect, Threaded Male Elbow, 1/2 in Tube Size, Brass, Silver (22FR90)
- ZORO SELECT Push-to-Connect Coupling, 3/4 in x 1/2 in Tube Size, Brass, Brown (75013LF)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 10mm x 1/8" Male BSPT (R) (PT10-01)
- Zoro Select Tube Fittings