Shop All Push-to-Connect Tube Fittings
Zoro Select
Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Brass, Silver
Mfr # 22FR77
Zoro # G6077897
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x MNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22FR77
- Zoro # G6077897
- UPC # 190735427477
- Country of Origin Multiple
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Pipe Size | 1/4 in |
Fitting Thread Size | 1/8 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Male Adapter, Application Air, Oils, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/8, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape Straight Adapter, Release Type Ring, Finish/Coating Nickel Plated
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Adjustable Slide Bar / Grab Bar Assembly With Elbow (51500-BL)
- WATTS Push Fit Coupling 1/2X3/8Cts (3515R-1008/P-602)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-T41E2805ABCP)
- POWERS Standard Temp Actuator Kit (390 809)
- ZORO SELECT Push-to-Connect Coupling, 3/4 in x 3/4 in Tube Size, Brass, Brown (75012LF)
- ZORO SELECT Push-to-Connect, Threaded Male Elbow, 3/8 in Tube Size, Brass, Silver (22FR89)
- ZORO SELECT Push-to-Connect Tee, 3/4 in x 3/4 in x 1/2 in Tube Size, Brass, Brown (75025LF)
- ZORO SELECT Push-to-Connect Union, 3/8 in Tube Size, Brass, Silver (22FR61)
- ZORO SELECT Push-to-Connect, Threaded Elbow, 1/2 in x 1/2 in Tube Size, Brass, Brown (75186LF)
- ZORO SELECT Push-to-Connect, Threaded Female Adapter, 3/8 in Tube Size, Brass, Silver (22FR75)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3306 56 56)
- Zoro Select Push-to-Connect Tube Fittings