Shop All Push-to-Connect Tube Fittings
Zoro Select
Push-to-Connect, Threaded Male Adapter, 1/2 in Tube Size, Brass, Silver
Mfr # 22FR83
Zoro # G6155667
original price:
$9.55
13% off
new price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x MNPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22FR83
- Zoro # G6155667
- UPC # 190735427538
- Country of Origin Multiple
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Fitting Thread Size | 1/2 |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Male Adapter, Application Air, Oils, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 1/2, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape Straight Adapter, Release Type Ring, Finish/Coating Nickel Plated
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Ground Joint Wing Nut, Coarse, 1-47/64 in OD x 8 TPI Thread, Iron, Domestic (DLB12)
- RHEEM Sp212770 Element - 3800W Il U N (SP212770)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing TIER1-US-WF0100 3M Aqua-Pure Easy C-Complete Under Sink Filter System (TIER1-US-WF0100)
- ZORO SELECT Cap, Carbon Steel, 2360 psi (080-020-000)
- ZORO SELECT Push-to-Connect, Threaded Male Elbow, 1/4 in Tube Size, Brass, Silver (22FR85)
- ZORO SELECT 1/2" Push-to-Connect Brass Male Adapter (UIP120)
- ZORO SELECT Push-to-Connect Cap, 3/4 in Tube Size, PEX, Brown (75029LF)
- ZORO SELECT Push-to-Connect Coupling, 1/2 in x 1/2 in Tube Size, Brass, Brown (75011LF)
- ZORO SELECT Push-to-Connect Coupling, 3/4 in x 1/2 in Tube Size, Brass, Brown (75013LF)
- ZORO SELECT Push-to-Connect Bulkhead Union, 1/4 in Tube Size, Brass, Silver (22FR67)
- WATTS Push-to-Connect, Threaded Female Adapter, 1/2 in Tube Size, Polysulfone, White (3510-1008)
- Zoro Select Push-to-Connect Tube Fittings