Shop All Cart, Truck & Dolly Parts
Zoro Select
Maintenance Kit for MP-40
Mfr # 5WFL6
Zoro # G2961296
original price:
$49.07
5% off
new price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5URU9
- Includes Heating Element, PTFE Roll, Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5WFL6
- Zoro # G2961296
- UPC # 190735534618
- Country of Origin Taiwan, Province of China
- Category Cart, Truck & Dolly Parts
Details
Item | Maintenance Kit For MP-40 |
For Use With | 5URU9 |
Includes | Heating Element, PTFE Roll, Strip |
Description
Maintenance Kit For MP-40, Includes Heating Element, PTFE Roll, Strip, For Use With Grainger Item Number 5URU9, For Use With 5URU9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST 2" X 20Ft 6400 LBS 2 PLY FLAT EYE-EYE SLING (C1137)
- VESTIL TRUCK SEAT OPTION - FLIP UP ARM RESTS (LTS-AR)
- TANIS Metal Back Strip Brush, 48 In L, 2 In Trim (MB760448)
- ZORO SELECT Self-Dumping Hopper, 40.5 cu. ft. Cap. (15077LPOrange)
- ZORO SELECT Replacement Tire, 13 x 3.5 In. (1NWX6)
- ZORO SELECT Replacement Tube, 16 x 4 In. (1NWY2)
- ZORO SELECT Replacement Tire, 12 x 3.5 In. (1NWX5)
- ZORO SELECT Shelving, Chrome, 18x48 (MHL1848CG)
- ZORO SELECT Caster, Heavy Duty, 4 x 2 (MH21VK3301G)
- ZORO SELECT Complete Pump Assembly (D113)
- VESTIL Complete Pump Assembly (33-154-014)
- Zoro Select Cart, Truck & Dolly Parts