Shop All Shipping Cartons
This Product is Discontinued
Zoro Select
Mailing Carton, 16-1/8 In. W, PK25 (Discontinued)
Mfr # 3EVT1
Zoro # G1864825
This Product is Discontinued
Key Features
- Inside Length 21 1/8 in
- Inside Width 16 1/8 in
- Inside Depth 4"
- Color White
- Capacity 1363 cu. in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3EVT1
- Zoro # G1864825
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 21 1/8 in |
Inside Width | 16 1/8 in |
Inside Depth | 4" |
Details
Item | Mailing Carton |
Color | White |
Capacity | 1363 cu. in. |
Standards | Federal Specifications, Parcel Post and UPS |
Description
Mailing Carton, Inside Length 21 1/8 in, Inside Width 16 1/8 in, Color White, Standards Federal Specifications, Parcel Post and UPS, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.