Shop All Shipping Cartons
Zoro Select
Mailing Carton, 11-1/8 In. W, PK50
Mfr # 3EVR8
Zoro # G2571581
product price: $68.25
/pk 50, $1.37/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 15 1/8 in
- Inside Width 11 1/8 in
- Inside Depth 2"
- Color White
- Capacity 280 cu. in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3EVR8
- Zoro # G2571581
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 15 1/8 in |
Inside Width | 11 1/8 in |
Inside Depth | 2" |
Details
Item | Mailing Carton |
Color | White |
Capacity | 280 cu. in. |
Standards | Federal Specifications, Parcel Post and UPS |
Description
Mailing Carton, Inside Length 15 1/8 in, Inside Width 11 1/8 in, Color White, Standards Federal Specifications, Parcel Post and UPS, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Gel Pen, 0.7mm Point, 4/PK, Black PK (ZEB41314)
- NATICO ORIGINALS Natico Originals 60-70077 Perpetual Calendar Cube (60-70077)
- GLOBAL INDUSTRIAL 48W x 36H Magnetic Glass Calendar Whiteboard, White (695529)
- PAPER MATE Profile Ballpoint Pen, Retractable, Medium 1 mm, Black Ink, Translucent Black Barrel, PK8, 8PK (2095460)
- ZORO SELECT Corrugated Boxes, 28" x 16" x 14", Kraft, 15/Bundle (11G144)
- ZORO SELECT Corrugated Boxes, 40" x 18" x 8", Kraft, 10/Bundle (11A674)
- ZORO SELECT Corrugated Boxes, 11" x 8" x 8", Kraft, 25/Bundle (11R195)
- ZORO SELECT Flat Corrugated Boxes, 10" x 8" x 4", Kraft, 25/Bundle (11R184)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 10", Kraft, 25/Bundle (11A743)
- ZORO SELECT Telescoping Inner Boxes, 8" x 8" x 48", Kraft, 20/Bundle (55VL54)
- ZORO SELECT Multi-Depth Corrugated Boxes, 15" x 12" x 12", Kraft, 25/Bundle (55VH13)
- Zoro Select Shipping Cartons