Shop All Mailer Envelopes
Zoro Select
Mailer Envelopes, 3/16", Inslulated, Color: Silver
Mfr # 56LA08
Zoro # G8346094
original price:
$40.99
23% off
new price: $31.49
/pk 100, $0.31/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Poyethylene, Metalized Polyethylene
- Usable Length 10 1/4 in
- Post-Consumer Recyclability 0%
- Usable Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56LA08
- Zoro # G8346094
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Usable Length | 10 1/4 in |
Usable Width | 6 in |
Bubble Size | 3/16 in |
Outside Width | 6 1/2 in |
Outside Length | 10 1/2 in |
Details
Item | Mailer Envelopes |
Color | Silver |
Material | Poyethylene, Metalized Polyethylene |
Post-Consumer Recyclability | 0% |
Pre-Printed Address Lines | No |
Mailer Number | #0 |
With Tear Strip | No |
Mailer Type | Insulated |
Standards | FDA Compliant Materials |
Material Thickness | 0.003 in |
Closure Style | Lip and Tape |
Description
Mailer Envelopes, Material Poyethylene, Metalized Polyethylene, Mailer Type Insulated, Closure Style Lip and Tape, Color Silver, Usable WxL 6 in x 10 1/4 in, Usable Width 6 in, Usable Length 10 1/4 in, Outside WxL 6 1/2 in x 10 1/2 in, Outside Width 6 1/2 in, Outside Length 10 1/2 in, Mailer Number #0, Bubble Size 3/16 in, Material Thickness 0.003 in, Post-Consumer Recyclability 0 Percent, With Tear Strip No, Pre-Printed Address Lines No, Standards FDA Compliant Materials, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Insulated Box Liner, 8" L, 8" W, 8" H, PK25 (56LA21)
- YAMAHA Yamaha 3R11543R 24 lbs 98 Bright Bold Digital Printing Paper; White - 11 x 17 in. - 500 per Reams (3R11543R)
- VIKAN Rubber Band, Size 1", Blue, PK5 (98013)
- SHURTAPE Tape Dispenser, Handheld, For Tape 2 in W, 3 in Core Dia, 11 3/4 in L, Pistol Grip, Blue (SD 932)
- ZORO SELECT Mailer Envelopes, Thickness 0.25", PK100 (56KJ27)
- ZORO SELECT Packing List Envelopes, 6 x 4 (RCF46)
- ZORO SELECT Literature Mailers, 10" x 9" x 3", White, 50/Bundle (55VK49)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (56LT10)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (100029793)
- ZORO SELECT Packing List Envelopes, 6 x 7 (PL524)
- OFFICE IMPRESSIONS White Envelope, #10, Commercial Flap, Gummed Closure, 4.13 x 9.5, White, PK500 PK (OFF82292)
- Zoro Select Mailer Envelopes