Shop All Mailer Envelopes
Zoro Select
Mailer Envelope, White, 6-1/2 in. W, PK250
Mfr # 36DY90
Zoro # G9168826
product price: $52.49
/pk 250, $0.21/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 6-1/2"
- Length 10"
- Material Poly
- Industry Number 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36DY90
- Zoro # G9168826
- UPC # 00771342218209
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 6-1/2" |
Length | 10" |
Bubble Size | 3/16 in |
Outside Length | 10 in |
Usable Length | 9 in |
Usable Width | 6 in |
Outside Width | 6 in |
Details
Item | Mailer Envelopes |
Color | White |
Material | Poly |
Industry Number | 0 |
Lining | Bubble |
Closure Type | Self Seal |
Mailer Type | Bubble |
Material Thickness | 0.245 in |
With Tear Strip | No |
Pre-Printed Address Lines | No |
Closure Style | Self Sealing |
Mailer Number | #0 |
Description
Mailer Envelopes, Material Poly, Mailer Type Bubble, Closure Style Self Sealing, Color White, Usable WxL 6 in x 9 in, Usable Width 6 in, Usable Length 9 in, Outside WxL 6 in x 10 in, Outside Width 6 in, Outside Length 10 in, Mailer Number #0, Bubble Size 3/16 in, Material Thickness 0.245 in, With Tear Strip No, Pre-Printed Address Lines No, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWLING MAGNETS 8" Giant Horseshoe Magnet, PK3 (HS01)
- TEACHER CREATED RESOURCES 30 Minute Sand Timer - Large (TCR20887)
- ZORO SELECT Enclosed Cork Bulletin Board 36" x 24", 1 Door (2RXC9)
- MATTEL MAGIC 8 BALL BLK/WHT 6Y+ (30188)
- ZORO SELECT Packing List Envelopes, 6 x 7 (PL524)
- ZORO SELECT Mailer Envelope, Gold, 20x14-1/4 In., PK50 (5VFV5)
- ZORO SELECT Self-Seal Bubble Mailers, #0, 6"x10", Kraft, PK25 (36DZ05)
- ZORO SELECT Packing List Envelopes, 5.5 x 7 (PL456)
- ZORO SELECT Mailer Envelope, Kraft, 12 in. L, PK100 (36DY95)
- ZORO SELECT Mailer Envelope, 4 In. W, White, PK500 (5VFR4)
- OFFICESPACE 12 x 15.5 in. Black 2.5 Mil Polyethylene Mailers (OF1702270)
- Zoro Select Mailer Envelopes