Shop All Mailer Envelopes
Zoro Select
Mailer Envelope, White, 24 in. W, PK125
Mfr # 36DZ11
Zoro # G9071894
product price: $57.49
/pk 125, $0.46/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 24"
- Length 24"
- Material Poly
- Closure Type Self Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36DZ11
- Zoro # G9071894
- UPC # 00841436024266
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 24" |
Length | 24" |
Bubble Size | 3/16 in |
Outside Length | 24 in |
Outside Width | 24 in |
Usable Length | 24 in |
Usable Width | 24 in |
Details
Item | Mailer Envelopes |
Color | White |
Material | Poly |
Closure Type | Self Seal |
Material Thickness | 0.245 in |
Pre-Printed Address Lines | No |
Closure Style | Self Sealing |
With Tear Strip | No |
Description
Mailer Envelopes, Material Poly, Closure Style Self Sealing, Color White, Usable WxL 24 in x 24 in, Usable Width 24 in, Usable Length 24 in, Outside WxL 24 in x 24 in, Outside Width 24 in, Outside Length 24 in, Material Thickness 0.245 in, With Tear Strip No, Pre-Printed Address Lines No, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 70 Gauge x 1500', Clear, 4/Case (SF187)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 2kg, Cylinder (12515TR)
- BSC PREFERRED Kraft Crinkle Paper - 10 lb. Box (S-6118)
- BROTHER Wide Format Professional Label Printer, 69 Labels/min Print Speed, 5.9 x 8.7 x 6.7 (QL-1100C)
- ZORO SELECT Mailer Envelope, Kraft, 6 in. W, PK250 (36DY91)
- ZORO SELECT Expansion Poly Mailers, 20"x24"x4", White, PK100 (39UK68)
- ZORO SELECT Mailer Envelopes, Thickness 0.25", PK100 (56KJ43)
- ZORO SELECT Expansion Poly Mailers, 13"x16"x4", White, PK100 (39UL13)
- ZORO SELECT Mailer Envelope, White, Polyethylene, PK50 (36DZ07)
- ZORO SELECT Packing List Envelopes, 6 x 4 1/2 (PL444)
- PARTNERS BRAND Literature Mailers, 11 1/8" x 8 3/4" x 5", Kraft, 50/Bundle (M1185K)
- Zoro Select Mail Supplies