Shop All Mailer Envelopes
Zoro Select
Mailer Envelope, Kraft, 7-1/4 in. W, PK100
Mfr # ELSS1
Zoro # G9071806
original price:
$33.87
25% off
new price: $25.15
/pk 100, $0.25/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 7-1/4"
- Length 12"
- Material Paper
- Industry Number 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ELSS1
- Zoro # G9071806
- UPC # 00812578009633
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 7-1/4" |
Length | 12" |
Bubble Size | 3/16 in |
Usable Length | 11 in |
Outside Length | 12 in |
Outside Width | 7 1/4 in |
Usable Width | 7 in |
Details
Item | Mailer Envelopes |
Color | Kraft |
Material | Paper |
Industry Number | 1 |
Lining | Bubble |
Closure Type | Self Seal |
Mailer Type | Bubble |
Mailer Number | #1 |
Closure Style | Self Sealing |
Pre-Printed Address Lines | No |
Material Thickness | 0.25 in |
With Tear Strip | No |
Description
Mailer Envelopes, Material Paper, Mailer Type Bubble, Closure Style Self Sealing, Color Kraft, Usable WxL 7 in x 11 in, Usable Width 7 in, Usable Length 11 in, Outside WxL 7 1/4 in x 12 in, Outside Width 7 1/4 in, Outside Length 12 in, Mailer Number #1, Bubble Size 3/16 in, Material Thickness 0.25 in, With Tear Strip No, Pre-Printed Address Lines No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Laminator, Thermal (TL902VP)
- 2000 PLUS Date Stamp, Heavy Duty, Self-Inking, Black (011200)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 30", White, 100/Case (EP2230160BX)
- SAMSILL 8-1/2 x 11" Notepad Holder, includes Writing Pad (SAM70820)
- ZORO SELECT Packing List Envelopes, 6 x 9 1/2 (PL525)
- ZORO SELECT Padded Mailer, Recycled Macerated Padding (56LT04)
- ZORO SELECT Mailer Envelope, White, 12-1/2 in. W, PK50 (36DZ23)
- ZORO SELECT Packing List Envelopes, 5.5 x 7 (PL456)
- ZORO SELECT Packing List Envelopes, 6 x 4 (RCF46)
- ZORO SELECT Packing List Envelopes, 12 x 10 (PL100)
- QUALITY PARK Envelope, Catalog, Plain, 9X12 Pk (QUAR1460)
- Zoro Select Mailer Envelopes