Shop All Mailer Envelopes
Zoro Select
Mailer Envelope, Kraft, 5 in. W, PK250
Mfr # 36DY92
Zoro # G9071781
product price: $38.15
/pk 250, $0.15/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 5"
- Length 10"
- Material Paper
- Industry Number 00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36DY92
- Zoro # G9071781
- UPC # 00841436023443
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 5" |
Length | 10" |
Bubble Size | 3/16 in |
Usable Length | 9 in |
Outside Length | 10 in |
Usable Width | 5 in |
Outside Width | 5 in |
Details
Item | Mailer Envelopes |
Color | Kraft |
Material | Paper |
Industry Number | 00 |
Closure Type | Self Seal |
Lining | Bubble |
Mailer Type | Bubble |
With Tear Strip | No |
Material Thickness | 0.25 in |
Mailer Number | #00 |
Closure Style | Self Sealing |
Pre-Printed Address Lines | No |
Description
Mailer Envelopes, Material Paper, Mailer Type Bubble, Closure Style Self Sealing, Color Kraft, Usable WxL 5 in x 9 in, Usable Width 5 in, Usable Length 9 in, Outside WxL 5 in x 10 in, Outside Width 5 in, Outside Length 10 in, Mailer Number #00, Bubble Size 3/16 in, Material Thickness 0.25 in, With Tear Strip No, Pre-Printed Address Lines No, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE RG300 NAT 24MMX55M IPG-IPG 32 (91404)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Yel, PK25 (TUF-G01YW)
- GLOBAL INDUSTRIAL Panel Face Envelopes, Invoice Enclosed, 4-1/2L x 5-1/2W, Orange, 1000PK (354716)
- OXFORD Leatherette Two Pocket Portfolio, 8.5 x 11, Blue/Blue, PK10 (57572)
- ZORO SELECT Packing List Envelopes, 6 x 4 (RCF46)
- ZORO SELECT Expansion Poly Mailers, 11"x13"x4", White, PK100 (39UK75)
- ZORO SELECT Packing List Envelopes, 6 x 4 1/2 (PL444)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK125 (56KJ37)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK1000 (56KJ31)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK1000 (56KJ32)
- PARTNERS BRAND Self-Seal Bubble Mailers, #0, 6" x 10", Kraft, 250/Case (B853SS)
- Zoro Select Mailer Envelopes