Shop All Mailer Envelopes
Zoro Select
Mailer Envelope, Kraft, 14-1/2 in. L, PK100
Mfr # 36DZ18
Zoro # G9168941
product price: $32.39
/pk 100, $0.32/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 8-1/2"
- Length 14-1/2"
- Material Paper
- Industry Number 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36DZ18
- Zoro # G9168941
- UPC # 00841436023467
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 8-1/2" |
Length | 14-1/2" |
Bubble Size | 3/16 in |
Usable Length | 13 1/2 in |
Outside Width | 8 1/2 in |
Outside Length | 14 1/2 in |
Usable Width | 8 1/4 in |
Details
Item | Mailer Envelopes |
Color | Kraft |
Material | Paper |
Industry Number | 3 |
Lining | Bubble |
Closure Type | Self Seal |
Mailer Type | Bubble |
With Tear Strip | No |
Mailer Number | #3 |
Pre-Printed Address Lines | No |
Closure Style | Self Sealing |
Material Thickness | 0.25 in |
Description
Mailer Envelopes, Material Paper, Mailer Type Bubble, Closure Style Self Sealing, Color Kraft, Usable WxL 8 1/4 in x 13 1/2 in, Usable Width 8 1/4 in, Usable Length 13 1/2 in, Outside WxL 8 1/2 in x 14 1/2 in, Outside Width 8 1/2 in, Outside Length 14 1/2 in, Mailer Number #3, Bubble Size 3/16 in, Material Thickness 0.25 in, With Tear Strip No, Pre-Printed Address Lines No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Ezpeel, Lsr, 1X4, We 2000PK (AVE5161)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 7", 1.75 mil, Clear, Pk500 (3CTZ8)
- QUARTET 48"x72" Glass Whiteboard, Gloss (G7248F-A)
- SAUNDERS 5-2/3" x 9-1/2" Storage Clipboard 3/8", Silver (10507)
- ZORO SELECT Poly Mailer, 19"x24", White, PK125 (36DZ21)
- ZORO SELECT Packing List Envelopes, 5.5 x 6 1/2 (PL523)
- ZORO SELECT Mailer Envelope, 8-1/2 In. W, White, PK100 (5VFR9)
- ZORO SELECT Packing List Envelopes, 5.5 x 4 1/2 (PL455)
- ZORO SELECT Packing List Envelopes, 5 x 7 (PL481)
- ZORO SELECT Mailer Envelope, White, 10-1/2 in. W, PK100 (36DY99)
- ZORO SELECT Packing List Envelopes, 6 x 7 (PL524)
- Zoro Select Mailing Tubes & Cartons