Shop All Mailer Envelopes
Zoro Select
Mailer Envelope, Gold, 20x14-1/4 In., PK50
Mfr # 5VFV5
Zoro # G1556581
product price: $29.99
/pk 50, $0.60/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 20"
- Length 14-1/4"
- Material Paper
- Industry Number 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VFV5
- Zoro # G1556581
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 20" |
Length | 14-1/4" |
Bubble Size | 3/16 in |
Outside Length | 14 1/4 in |
Usable Width | 14 in |
Outside Width | 20 in |
Usable Length | 19 in |
Details
Item | Mailer Envelopes |
Color | Kraft |
Material | Paper |
Industry Number | 7 |
Lining | Bubble |
Closure Type | Self Seal |
Mailer Type | Bubble |
With Tear Strip | No |
Closure Style | Self Sealing |
Material Thickness | 0.25 in |
Pre-Printed Address Lines | No |
Mailer Number | #7 |
Description
Mailer Envelopes, Material Paper, Mailer Type Bubble, Closure Style Self Sealing, Color Kraft, Usable WxL 14 in x 19 in, Usable Width 14 in, Usable Length 19 in, Outside WxL 14 1/4 in x 20 in, Outside Width 20 in, Outside Length 14 1/4 in, Mailer Number #7, Bubble Size 3/16 in, Material Thickness 0.25 in, With Tear Strip No, Pre-Printed Address Lines No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 18"x24" Magnetic Glass Whiteboard, Gloss (G2418W)
- SCOTCH Pouch, Laminate, Bsncrd, PK25 (LS851G)
- ZORO SELECT 2-1/8" x 4-1/4" Manila Paper Wire Tag, Pk1000 (1GYN8)
- HAMMERMILL Hammermill Printer Paper, 20lb Copy Paper, 3 Hole Punch, 92 Bright, 8.5x11, 1 Ream, 500 Sheets (HAM105031)
- ZORO SELECT Packing List Envelopes, 4.5 x 5 1/2 (PL522)
- ZORO SELECT Bubble Lined Poly Mailers, 8 1/2"x12", White, PK100 (36DZ20)
- ZORO SELECT Mailer Envelope, 9-1/2 In. W, PK100 (5VFT0)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK1000 (56KJ33)
- ZORO SELECT Padded Mailer, Recycled Macerated Padding (56LT04)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK250 (56KJ36)
- PARTNERS BRAND Flat Mailers, 13" x 18", White, 100/Case (RM6W)
- Zoro Select Mailer Envelopes