Shop All Bubble Rolls & Wrap
Zoro Select
Mailer Envelope 9"L x 11-1/2"W, Kraft, Pk100
Mfr # 5KMC4
Zoro # G5820893
product price: $67.99
/pk 100, $0.68/ea
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Length 9"
- Closure Type Peel Off Adhesive
- Material Chipboard
- Width 11-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5KMC4
- Zoro # G5820893
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Length | 9" |
Width | 11-1/2" |
Outside Width | 9 in |
Outside Length | 11 1/2 in |
Usable Length | 11 1/2 in |
Details
Color | Kraft |
Item | Mailer Envelopes |
Closure Type | Peel Off Adhesive |
Material | Chipboard |
Mailer Type | Flat |
Closure Style | Self Sealing |
With Tear Strip | Yes |
Material Thickness | 0.028 in |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Self Sealing, Color Kraft, Usable WxL 9 in x 11 1/2 in, Usable Length 11 1/2 in, Outside WxL 9 in x 11 1/2 in, Outside Width 9 in, Outside Length 11 1/2 in, Material Thickness 0.028 in, With Tear Strip Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Mechanical Pencil, 0.9mm, Blue, PK12 (BICMV11BK)
- 3M Note, Hlnd, 1.5"X2", Yellow, PK12 (6539YW)
- XEROX 106R03474 Toner, 1,000 Page-Yield, Magenta (106R03474)
- ZORO SELECT Strapping Kit, Polypropylene, 3600 ft. L (2CXL5)
- ZORO SELECT Perforated Bubble Roll 24" x 250 ft., 1/2" Thickness, Clear (36DY54)
- ZORO SELECT Bubble Rolls, Pink, PK4 (56LT79)
- ZORO SELECT Bubble Dispensing Box, 75 ft. L, 24" W (56LT85)
- ZORO SELECT Bubble Rolls, Clear, PK4 (56LT65)
- ZORO SELECT Bubble Bags 5-1/2" x 4", 3/16" Thickness, Pk1500 (36DY41)
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT66)
- BOX PACKAGING Global Industrial„¢ UPSable Non Perforated Bubble Roll, 12"W x 188'L x 5/16" Thick, Clear, 4/Pk (BWUP516S12)
- Zoro Select Protective Packaging