Shop All Bubble Rolls & Wrap
Zoro Select
Mailer Envelope 9"L x 11-1/2"W, Kraft, Pk100
Mfr # 5HZY8
Zoro # G5757141
product price: $63.99
/pk 100, $0.64/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Length 9"
- Closure Type Tuck Top
- Material Chipboard
- Width 11-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5HZY8
- Zoro # G5757141
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Length | 9" |
Width | 11-1/2" |
Outside Width | 9 in |
Outside Length | 11 1/2 in |
Details
Color | Kraft |
Closure Type | Tuck Top |
Item | Mailer Envelopes |
Material | Chipboard |
Mailer Type | Flat |
With Tear Strip | No |
Closure Style | Tab Locking |
Material Thickness | 0.036 in |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Tab Locking, Color Kraft, Outside WxL 9 in x 11 1/2 in, Outside Width 9 in, Outside Length 11 1/2 in, Material Thickness 0.036 in, With Tear Strip No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP 2 Color Foot Print 55# Paper Floor Mats, 17" X 22", 500 Per Box Pk (120)
- ZERUST 12" x 12" Poly Bags, PK 1000 (025-F-00046B)
- C-LINE PRODUCTS Shop Ticket Holder, Zip, 9x12, PK15 (82912)
- ZORO SELECT Corrugated Boxes, 6" x 5" x 5", Kraft, 25/Bundle (11K586)
- ZORO SELECT Perforated Bubble Roll 16" x 375 ft., 5/16" Thickness, Clear (36DY71)
- ZORO SELECT Dunnage Bag 36" x 24" 28 mil, Includes Air Valve (2GWN1)
- ZORO SELECT Bubble Mailer, Paper, 13-1/4" LPK100 (56LR91)
- ZORO SELECT Bubble Dispensing Box, 175 ft. L, 12" W (56LT83)
- ZORO SELECT Bubble Rolls, Pink, PK3 (56LT80)
- ZORO SELECT Bubble Roll, 12In. x 750 ft., Clear, PK4 (5VER1)
- SEALED AIR Bubble Cushioning Material, 12"x175' Roll, 3/16" Bubble, CL (SEL88655)
- Zoro Select Bubble Rolls & Wrap