Shop All Bubble Rolls & Wrap
Zoro Select
Mailer Envelope 9-3/4"L x 12-1/2"W, Kraft, Pk100
Mfr # 5KMC5
Zoro # G5598652
product price: $79.19
/pk 100, $0.79/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 12-1/2"
- Closure Type Peel Off Adhesive
- Material Chipboard
- Length 9-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5KMC5
- Zoro # G5598652
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Width | 12-1/2" |
Length | 9-3/4" |
Outside Length | 12 1/2 in |
Outside Width | 9 3/4 in |
Usable Length | 12 1/2 in |
Details
Color | Kraft |
Closure Type | Peel Off Adhesive |
Material | Chipboard |
Item | Mailer Envelopes |
Mailer Type | Flat |
Closure Style | Self Sealing |
With Tear Strip | Yes |
Material Thickness | 0.028 in |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Self Sealing, Color Kraft, Usable WxL 9 3/4 in x 12 1/2 in, Usable Length 12 1/2 in, Outside WxL 9 3/4 in x 12 1/2 in, Outside Width 9 3/4 in, Outside Length 12 1/2 in, Material Thickness 0.028 in, With Tear Strip Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANO Replacement Ribbon, Black (C-872304)
- GREAT PAPERS Stationery Letterhead, Jolly Shamr, PK80 (2019062)
- FELLOWES Bookstand, Lift Easel Desktop, Platinum (21100)
- CAR DEALER DEPOT Solid Paint Markers: Green (955-GR)
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (36DY64)
- ZORO SELECT Bubble Roll, 12In. x 750 ft., Clear, PK4 (5VER1)
- ZORO SELECT Bubble Rolls, Pink, PK2 (56LT75)
- ZORO SELECT Perforated Anti-Static Bubble Roll 12" x 250 ft., 1/2" Thickness, Pink (36DY63)
- ZORO SELECT Bubble Roll 48" x 188 ft., 5/16" Thickness, Clear (5VEN8)
- ZORO SELECT Anti-Static Bubble Roll, 24In. x 175 ft. (5VEX0)
- DUCK BRAND 393251 12 in. x 30 ft. One Airtight Bubble Wrap (DU11729)
- Zoro Select Bubble Rolls & Wrap