Shop All Mailer Envelopes
Zoro Select
Mailer Envelope, 8-1/2 In. W, White, PK100
Mfr # 5VFR9
Zoro # G2332233
product price: $43.75
/pk 100, $0.44/ea
$43.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 8-1/2"
- Length 14-1/2"
- Material Poly
- Industry Number 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VFR9
- Zoro # G2332233
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 8-1/2" |
Length | 14-1/2" |
Bubble Size | 3/16 in |
Usable Width | 8 1/4 in |
Usable Length | 13 1/2 in |
Outside Length | 14 1/2 in |
Outside Width | 8 1/2 in |
Details
Item | Mailer Envelopes |
Color | White |
Material | Poly |
Industry Number | 3 |
Closure Type | Self Seal |
Lining | Bubble |
Mailer Type | Bubble |
Mailer Number | #3 |
Pre-Printed Address Lines | No |
With Tear Strip | No |
Closure Style | Self Sealing |
Material Thickness | 0.245 in |
Description
Mailer Envelopes, Material Poly, Mailer Type Bubble, Closure Style Self Sealing, Color White, Usable WxL 8 1/4 in x 13 1/2 in, Usable Width 8 1/4 in, Usable Length 13 1/2 in, Outside WxL 8 1/2 in x 14 1/2 in, Outside Width 8 1/2 in, Outside Length 14 1/2 in, Mailer Number #3, Bubble Size 3/16 in, Material Thickness 0.245 in, With Tear Strip No, Pre-Printed Address Lines No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAGS OF BAGS ZIPAFILE® Storage Bag, Yellow, PK25 (ZFH1413Y)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk1000 (46K621)
- VELAB Bench and Floor Scales 150kg /330lb 0.05kg/0.2lb (VE-BFS150)
- KLEIN TOOLS Utility Shear, Curved Blades , 6-3/8-Inch (544C)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK1000 (56KJ31)
- ZORO SELECT Mailer Envelopes, Thickness 0.25", PK100 (56KJ43)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK125 (56KJ38)
- ZORO SELECT Packing List Envelopes, 5.5 x 4 1/2 (PL455)
- ZORO SELECT Poly Mailers, 14 1/2"x19", White, PK250 (36DZ09)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (100049782)
- PARTNERS BRAND Deluxe Literature Mailers, 15 1/8" x 11 1/8" x 4", White, 50/Bundle (MFL15114)
- Zoro Select Mailer Envelopes