Shop All Bubble Rolls & Wrap
Zoro Select
Mailer Envelope 7"L x 9"W, Kraft, Pk100
Mfr # 5KMC3
Zoro # G5707992
product price: $63.35
/pk 100, $0.63/ea
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Closure Type Peel Off Adhesive
- Length 7"
- Material Chipboard
- Width 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5KMC3
- Zoro # G5707992
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Length | 7" |
Width | 9" |
Outside Width | 7 in |
Outside Length | 9 in |
Usable Length | 9 in |
Details
Color | Kraft |
Closure Type | Peel Off Adhesive |
Material | Chipboard |
Item | Mailer Envelopes |
Mailer Type | Flat |
Closure Style | Self Sealing |
With Tear Strip | Yes |
Material Thickness | 0.028 in |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Self Sealing, Color Kraft, Usable WxL 7 in x 9 in, Usable Length 9 in, Outside WxL 7 in x 9 in, Outside Width 7 in, Outside Length 9 in, Material Thickness 0.028 in, With Tear Strip Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 9" x 6" Open Poly Bags, 1 mil, Clear (5DRG8)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 4 mil, Clear, Pk1000 (5CPA7)
- VELAB Medical Scale (Digital) 200kg /440lb 0.1kg/0.2lb (VE-200RT)
- AVERY Economy View Binder, 1in Round Rings, 175-Sheet, White, PK2 (05711)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 15"W, PK150 (56LT38)
- ZORO SELECT Bubble Rolls, 39" dia., 16" W, 750 ft L, PK3 (56KH90)
- ZORO SELECT Perforated Bubble Roll Dispenser Pack 12" x 100 ft., 5/16" Thickness, Clear (36DY51)
- ZORO SELECT Bubble Bags 7-1/2" x 4", 3/16" Thickness, Pk1100 (36DY42)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 8"W, PK450 (56LT31)
- ZORO SELECT Perforated Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (5VET3)
- ZORO SELECT VCI Paper, Sheet, 24 in L, PK500 (VIP00063)
- Zoro Select Bubble Rolls & Wrap