Shop All Bubble Rolls & Wrap
Zoro Select
Mailer Envelope 6"L x 8"W, Kraft, Pk100
Mfr # 5HZY7
Zoro # G5814505
product price: $40.69
/pk 100, $0.41/ea
$40.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Length 6"
- Width 8"
- Material Chipboard
- Closure Type Tuck Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5HZY7
- Zoro # G5814505
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Length | 6" |
Width | 8" |
Outside Length | 8 in |
Outside Width | 6 in |
Details
Color | Kraft |
Item | Mailer Envelopes |
Material | Chipboard |
Closure Type | Tuck Top |
Mailer Type | Flat |
Material Thickness | 0.036 in |
Closure Style | Tab Locking |
With Tear Strip | No |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Tab Locking, Color Kraft, Outside WxL 6 in x 8 in, Outside Width 6 in, Outside Length 8 in, Material Thickness 0.036 in, With Tear Strip No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Lockwire, Canister, 0.02 Dia, 931 ft. (34-0200-1BLC)
- BUSINESS SOURCE Dividers, Insert, 8-Tab, Clear (20069)
- GENERAL Paper Bags, 30 lbs Cap., #3, 4.75"w x 2.94"d x 8.56"h, Kraft, PK500 (18403)
- TAPE LOGIC Tape Logic® Labels, "Ready To Ship", 1 1/4" x 2", Fluorescent Red, 500/Roll (DL1171)
- ZORO SELECT Bubble Rolls, 300 ft. L, 48" W, Rolls per Bundle: 1 (56LT89)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 48" W (56LA07)
- ZORO SELECT Bubble Rolls, Pink, PK2 (56LT78)
- ZORO SELECT Anti-Static Bubble Roll, 24In. x 175 ft. (5VEX0)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 20"W, PK100 (56LT40)
- ZORO SELECT Bubble Rolls, 39" dia., 16" W, 750 ft L, PK3 (56KH90)
- BOX PACKAGING Global Industrial„¢ Anti Static Bubble Bags, 12"W x 15-1/2"L, 200/Pack (BOB1215AS)
- Zoro Select Protective Packaging