Shop All Bubble Rolls & Wrap
Zoro Select
Mailer Envelope 22"L x 27"W, Kraft, Pk50
Mfr # 5HZZ7
Zoro # G5663086
product price: $161.99
/pk 50, $3.24/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 27"
- Material Chipboard
- Closure Type Tuck Top
- Length 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5HZZ7
- Zoro # G5663086
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Width | 27" |
Length | 22" |
Outside Width | 22 in |
Outside Length | 27 in |
Details
Color | Kraft |
Item | Mailer Envelopes |
Material | Chipboard |
Closure Type | Tuck Top |
Mailer Type | Flat |
Material Thickness | 0.036 in |
With Tear Strip | No |
Closure Style | Tab Locking |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Tab Locking, Color Kraft, Outside WxL 22 in x 27 in, Outside Width 22 in, Outside Length 27 in, Material Thickness 0.036 in, With Tear Strip No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL NTEP Pallet Scale With LED Indicator, 4ftx4ft, 5,000 lb x 1 lb (412228)
- NINJATEK Armadillo Water 1.75Mm .5Kg (3DAR0817505)
- UNIVERSAL Deluxe Acrylic Box Sealing Tape, 3" Core, 1.88" x 110 yds, Clear, PK6 (UNV63120)
- AVERY Ready Index 10 Tab Binder Dividers, PK3 (11072)
- ZORO SELECT Bubble Rolls, Clear, PK8 (56LT86)
- ZORO SELECT Bubble Roll, Insulated, Size3/16", 12"W (56LA14)
- ZORO SELECT Bubble Rolls, 300 ft. L, 48" W (56LT67)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 6"W, PK250 (56LT28)
- ZORO SELECT Bubble Roll, 24In. x 375 ft., Clear, PK2 (5VER7)
- ZORO SELECT Perforated Bubble Roll 24" x 250 ft., 1/2" Thickness, Clear (36DY54)
- DUCK BRAND BUBBLE WRAP 12""X30' (286681)
- Zoro Select Protective Packaging