Shop All Bubble Rolls & Wrap
Zoro Select
Mailer Envelope 20"L x 27"W, Kraft, Pk50
Mfr # 5HZZ6
Zoro # G5754786
product price: $147.99
/pk 50, $2.96/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 27"
- Closure Type Tuck Top
- Material Chipboard
- Length 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5HZZ6
- Zoro # G5754786
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Width | 27" |
Length | 20" |
Outside Length | 27 in |
Outside Width | 20 in |
Details
Color | Kraft |
Closure Type | Tuck Top |
Material | Chipboard |
Item | Mailer Envelopes |
Mailer Type | Flat |
Material Thickness | 0.036 in |
With Tear Strip | No |
Closure Style | Tab Locking |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Tab Locking, Color Kraft, Outside WxL 20 in x 27 in, Outside Width 20 in, Outside Length 27 in, Material Thickness 0.036 in, With Tear Strip No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Drive Belt for HL-M1120LD, FRM-1120C, FRM-1010, FRM-1120LD (FRM-1120C-26)
- ZORO SELECT Natura Kraft Paper 24" x 600 ft., 60 lb. Basis Weight (5PGP2)
- ZORO SELECT Mailer Envelope, Kraft, 4 in. W, PK500 (36DZ22)
- BUSINESS SOURCE Direct Thermal Print Thermal Paper, PK50 (01018)
- ZORO SELECT Bubble Mailer, Paper, 14-3/4" L, White, PK80 (56LR93)
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT72)
- ZORO SELECT Bubble Bags, 3/16 In, 15-1/2x10 In, PK250 (5VEZ0)
- ZORO SELECT Bubble Mailer, Paper, 10-3/4" LPK100 (56LR90)
- ZORO SELECT Bubble Bags 7-1/2" x 4", 3/16" Thickness, Pk1100 (36DY42)
- ZORO SELECT Perforated Bubble Roll Dispenser Pack 12" x 100 ft., 5/16" Thickness, Clear (36DY51)
- ZORO SELECT Anti-Static Bubble Roll, 24Inx 750 ft, PK2 (5VEP3)
- Zoro Select Bubble Rolls & Wrap