Shop All Bubble Rolls & Wrap
Zoro Select
Mailer Envelope 18"L x 24"W, Kraft, Pk50
Mfr # 5KMD0
Zoro # G5692915
product price: $127.99
/pk 50, $2.56/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Material Chipboard
- Closure Type Peel Off Adhesive
- Width 24"
- Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5KMD0
- Zoro # G5692915
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Width | 24" |
Length | 18" |
Outside Width | 18 in |
Outside Length | 24 in |
Usable Length | 24 in |
Details
Color | Kraft |
Material | Chipboard |
Closure Type | Peel Off Adhesive |
Item | Mailer Envelopes |
Mailer Type | Flat |
Material Thickness | 0.028 in |
Closure Style | Self Sealing |
With Tear Strip | Yes |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Self Sealing, Color Kraft, Usable WxL 18 in x 24 in, Usable Length 24 in, Outside WxL 18 in x 24 in, Outside Width 18 in, Outside Length 24 in, Material Thickness 0.028 in, With Tear Strip Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Toner, 2,400 Page-Yield, Yellow (106R03861)
- PCE INSTRUMENTS Weighing Platform Scale, Up to 60 kg (PCE-PB 60N)
- STANLEY JR. Stanley Jr. Toy Chain Saw Plastic Black/Yellow 1 pc (RP008-SY)
- GORDON BRUSH Size 3/8" Camel Hair Flat Artist Brush (0790-00037)
- ZORO SELECT Perforated Bubble Roll 24" x 250 ft., 1/2" Thickness, Clear (36DY54)
- ZORO SELECT Perforated Bubble Roll Dispenser Pack 12" x 175 ft., 3/16" Thickness, Clear (36DY52)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 10"W, PK200 (56LT34)
- ZORO SELECT Perforated Bubble Roll 48" x 750 ft., 3/16" Thickness, Clear (5VER4)
- ZORO SELECT Dunnage Bag 60" x 48" 28 mil, Includes Air Valve (2GWN7)
- ZORO SELECT Bubble Bags, 3/16 In, 15-1/2x10 In, PK250 (5VEZ0)
- ZORO SELECT Cool Shield Bubble Rolls, 24"x125', Silver (39UL19)
- Zoro Select Bubble Rolls & Wrap